Beli Volt Meter Ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Analog AC Volt Meter (Panel Voltmeter)atribut:
- Class: 1.5
- TRUSCO AC Volt Checkeratribut:
- Weight (g): 31
- Power: ALKALINE BATTERY(LR44) X 2 PCS (SOLD SEPARATELY)
- AC Voltage (V): 5 - 600
- Dimensions (Width W x Depth D x Height H) (mm): 26x31x145
- Fort Volt Meter AC DigitalDeskripsi:AC Digital Voltmeter, 1display:- For single phase- For 3 phase by selector switch
- Fort Digital AC Ampere Meter (Amperemeter)Deskripsi:AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
- CIC Volt MeterDeskripsi:Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
- FLUKE Volt LightDeskripsi:Fluke LVD2 Volt Light detects voltage without contact. LVD2 volt light, offered by Fluke combines a non-contact AC voltage detector and LED flashlight into one easy to use pen-style design. It features dual sensitivity detection, turning blue from 1 to 5inch (2.54 to 12.7cm) from the source and red when at the source. The LVD2 is a CAT IV 600 V rated and is suitable for commercial and industrial applications.atribut:
- Detects Range (V) AC: 90-600
- Operating Temperature (°C): 0 to 50
- Custom Volt CheckerDeskripsi:-All in one model that this instrument can detect contact type AC and DC and non-contact type AC by itself.-Power detection is made reliable with LED and buzzer.-Convenient probe lighting function in dark place.-Non-contact AC detection voltage is equipped with a non-step volume sensitivity adjustment function.-Has a worry free self-test function.atribut:
- DC Voltage: 5 to 1000V
- AC Voltage: 7 to 1000V
- Detection Voltage: Contact type DC:5 to 1000V, contact type AC:7 to 1000V, non-contact type AC:30 to 1000V
- Power Supply: Button type battery (LR44)x 2 (sold separately)
- Width x Depth x Height: 17.5x18x132mm
- Custom AC/DC Clamp MeterDeskripsi:-A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.atribut:
- Detection Method: True RMS method (True RMS)
- Alternating Current (A): 0.20 to 400.0
- Battery Life (hour): Approximately 100
- Clamp Diameter (mm): 24
- Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
- DC Current (A): 0.20 to 400.0
- Depth (mm): 28
- Display: LCD
- Height (mm): 152
- Maximum Display Count: 4000
- Maximum Measurement Conductor Diameter (mm): 24
- Maximum Measuring Current (A): 399.9
- Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
- Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
- Power Source: AAA Type dry batteries x 2 (included)
- Range Switching: Auto
- Sample Rate (time/s): Approx. 2
- Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
- Width (mm): 60
- Width x Depth x Height (mm): 60x28x152
- KRISBOW Multimeter Analog (AVO Meter Analog)Deskripsi:- 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
- DV 1 Phase Digital MeterDeskripsi:Digital Panel Meter. Best Quality, Affordable Price.atribut:
- Input: 1P2W
- Measurement Type: Ampere
- Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel)atribut:
- Class: 1.5
- BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Deskripsi:Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remoteatribut:
- Back Light: Yes
- FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Deskripsi:Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337atribut:
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 999.9
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Dimensions (mm): 246x83x43
- Weight (g): 388
- AC Voltage (V): 1000
- Altitude Used: 3000m
- DC Voltage (V): 1000
- Frequency Range (Hz): 5.0 to 500.0
- Measuring Range (mV): DC500
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
- FLUKE Volt/Ma CalibratorDeskripsi:The Fluke 715 Volt mA Calibrator delivers outstanding performance, durability, and reliability in a compact, lightweight tool. Offered in the rugged Fluke 80 Series DMM package, the calibrator measures loop current as well as voltage output. It sources voltage to 200mV or 20V, measures loop current (0-20, 4-20mA) signals with 0 .01% accuracy and 1µA resolution, and measures voltage output process signals from PLCs and transmitters. It can source or simulate 4-20mA loop current and provides a 24V loop supply with simultaneous current measurement. The 715 is also extremely easy to use with a simple push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators. It features the rugged construction that Fluke tools are known for and is EMI tolerant and dust and splash resistant. It also features a removable battery door for quick battery changes.atribut:
- Operating Altitude (m): 3000max
- Display: Clear 5 digit LCD
- Operating Temperature (°C): -10 to 55
- DV AC/DC AmperemeterDeskripsi:Regulator & Analog Panel Meter. High Quality Material.
Daftar Harga Volt Meter Ac Terbaru October 2026
| Fort Analog AC Volt Meter (Panel Voltmeter) | Rp94.900 |
| TRUSCO AC Volt Checker | Rp449.900 |
| Fort Volt Meter AC Digital | Rp279.900 |
| Fort Volt Meter AC/DC Analog | Rp58.900 |
| Fort Digital AC Ampere Meter (Amperemeter) | Rp279.900 |
| CIC Volt Meter | Rp109.900 |
| KRISBOW Clamp Meter (Tang Ampere) | Rp939.900 |
| FLUKE Volt Light | Rp1.999.900 |
| Fort Ampere Meter AC/DC Analog (Panel Ammeter) | Rp58.900 |
| Custom Volt Checker | Rp789.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/97P103845331-1.jpg)



/9sP103842352-1.jpg)

/4uP101000174-4.jpg)

/g7P103842583-1.jpg)



/2bP101515083-3.jpg)

/81P103845289-1.jpg)
/e8P102362512-3.jpg)
/kkP103737740-1.jpg)
/k2P103645722-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)